Buy more than* S$200* and get FREE SHIPPING

brazing bite

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0671
Tip Thickness C (mm)
3
Tip Width A (mm)
12
Shank Diameter d (phi mm)
15
Dimension r (mm)
0.5
Dimension l (mm)
60
Dimensions E (mm)
8
Compatible Tip
03-1
Dimensions (Length L x Width W x Height H) (mm)
160x16x16
Material
STi10
TRUSCO Part Number
656-3180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 47-2 06296945 29.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products