Buy more than* S$200* and get FREE SHIPPING

Chip CCGH-F

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0627
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Thickness (mm)
2.38
Material
AP25N
TRUSCO Part Number
660-0107
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 CCGH060202L-F 06196181 129.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products