Buy more than* S$200* and get FREE SHIPPING

KMC 2 tapered drill

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0180
Groove Length L3 (mm)
135
Blade Diameter D1 (mm)
17.0
Shanks (MT.No)
2
Overall Length L1 (mm)
235
Point Angle (Degree)
128
TRUSCO Part Number
115-9534
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KTDD1700M2 03812681 109.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products