Buy more than* S$200* and get FREE SHIPPING

Chip MGEEW - PFTR

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0641
Dimensions S1 (mm)
3.5
Dimension L2 (mm)
9
Pricision
E
Dimension L1 (mm)
10
Material
HTi10
TRUSCO Part Number
670-4719
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 MGEEW1035PFTR 06238915 179.99 SGD
In stock
ADD TO CART

Related Products