Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0650
Chip Clearance Angle (degree)
0
Cut Angle Kr (degree)
93
Dimension h (mm)
25
Dimensions b (mm)
25
Overall Length (mm)
150
TRUSCO Part Number
675-1130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PVJNL2525M 06278641 139.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products