Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0651
Chip Clearance Angle (degree)
7
Cut Angle Kr (degree)
95
Dimension h (mm)
12
Dimensions b (mm)
12
Overall Length (mm)
80
TRUSCO Part Number
118-3338
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SCLCR1212F09 05345681 95.99 SGD
In stock
ADD TO CART

Related Products