Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0652
Dimensions Re (mm)
1
Dimensions F1 (mm)
1.4
Dimensions S1 (mm)
3.18
Dimension D1 (mm)
12.7
Material
F7030
TRUSCO Part Number
155-9915
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 SEER1203AFEN-JS 06240394 109.99 SGD
In stock
ADD TO CART

Related Products