Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0654
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.525
Thickness (mm)
3.18
Material
UTi20T
TRUSCO Part Number
118-6795
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 SPMW090304 05339196 68.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products