Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Material
UTi20T
...see all>
Product Options
ADD TO CART
Cutting Blade Length (mm) Thickness (mm) TRUSCO Part Number 2015 Trusco Published Pages Inscribed Circle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Blade Length (mm) Thickness (mm) TRUSCO Part Number 2015 Trusco Published Pages Inscribed Circle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.5 3.18 118-7317 1 0657 9.525 1box(10pc) 1 TNGG160304R 05337342 129.99 SGD
Shipped after 2018-05-29
22 4.76 118-7741 1 0658 12.7 1box(10pc) 1 TNGG220404L 05336737 229.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products