Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0657
Corner Radius Re (mm)
0.4
Corner Height Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
4.76
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimention D2 (phi mm)
3.81
Dimention D1 (phimm)
9.525
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
Material
HTi10
TRUSCO Part Number
168-0871
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TNGA160404 05337622 139.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products