Buy more than* S$200* and get FREE SHIPPING

2 blade violet end mill short blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0073
Helix Angle (Degree)
30
Tolerance (mm)
0--0.030
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 20 10 75 107-8607 1pc 1 VA2SSD 1000 04400654 47.99 SGD
Shipped after 2018-05-29
16 30 15 100 107-8658 1pc 1 VA2SSD 1500 04400706 83.99 SGD
Shipped after 2018-05-29
12 22 12 85 107-8623 1pc 1 VA2SSD 1200 04400672 55.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products