Buy more than* S$200* and get FREE SHIPPING

Violet Fine Ruffing End mill Medium blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0084
Helix Angle (Degree)
30
Shank Diameter D4 (mm)
20
Blade Length ap (mm)
57
Blade Diameter D1 (mm)
20.0
Overall Length L1 (mm)
145
Number of Blades
4
TRUSCO Part Number
164-2880
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 VAMFPRD 2000 04401747 229.99 SGD
In stock
ADD TO CART

Related Products