Buy more than* S$200* and get FREE SHIPPING

2015 Trusco Published Pages
1 0666
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.6
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
US735 118-8780 1box(10pc) 1 VCMT160404 05325442 259.99 SGD
Shipped after 2018-05-29
AP25N 167-7331 1box(10pc) 1 VCMT160404 05325503 239.99 SGD
Shipped after 2018-05-29
UTi20T 118-8828 1box(10pc) 1 VCMT160404 05325433 179.99 SGD
Shipped after 2018-05-29
NX2525 118-8801 1box(10pc) 1 VCMT160404 05325494 229.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products