Buy more than* S$200* and get FREE SHIPPING

General flux-cored wire for mild steel

5.00 (1)
Wire Type
Flux-cored
Current Range (A)
Downward / 120 over 300 TatsuMuko, upward / 120 over 250 TatsuMuko, ShitaSusumu / 200 over 300
Coating
Titania system
JIS Standard
Z3313 T49J0T1 over 1CA over UH10 (formerly Z3313 YFW over C50DR)
Wire Diameter (phi mm)
1.2, 1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20kg) 1 K-71T 05788867 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding for general steel materials
5
From Japan
On 2014-11-15 07:04:19
I have been using the welding wire so far, the feeling of use, the welding strength, the finish are almost unchanged, the price is also cheap, I would like to use it from now on.
This review is about item#05788867.

Related Products