Buy more than* S$200* and get FREE SHIPPING

Aluminum Framed Elastic Cart

3.25 (28)
Wheel Outside Diameter (mm)
100, 100
Folded Dimensions (Width W x Depth D x Height H)(mm)
415x525x235, 415x525x235
Wheels
X2 or fixed wheel, universal wheels x2 pieces
Dimensions (Width W x Depth D x Height H) (mm)
415x500(-720)x665(-830), 415x500(-720)x665(-830)
Maximum Loading Capacity (kg)
60, 60
Wheel Width (mm)
25, 25
Material (Wheel)
Polyvinyl chloride
Color
Silver
Weight (kg)
7.8, 7.8
Material
Body: aluminum / steel handle: Steel (chrome plated finish)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-1002AL 06564494 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 8
3 star 3
2 star 5
1 star 5
Review Rating: 3.25
28 Customer Reviews
The reviews are automatic translation.
Transport of tools
5
From Japan
On 2017-02-27 16:03:35
It can be stretched and it is very handy. Because lightbang also becomes compact, you do not have to worry about where you can put it.
This review is about item#6564494.
During our DIY work
5
From Japan
On 2016-12-14 15:02:51
Even heavy loads can be moved without difficulty, and wheels are also large, so there is no problem with the movement of a few steps or mud.
This review is about item#6564494.
Internal goods storage / temporary movement work
5
From Japan
On 2016-08-16 16:42:26
It is a monaural product, but it can be stretched and it is solid and lightweight type and easy to use.
This review is about item#6564494.
Tool transport
1
From Japan
On 2016-07-28 00:03:39
Casters rattling and making noise too much while driving. I'd like to replace the caster with another material, but I can not find a suitable size caster. Do something wrong!
This review is about item#06564494.
Used for on-site work
5
From Japan
On 2016-04-15 18:24:39
It is used for transporting tools. I think that it is very sturdy. Even though it is a little heavy, I think that it will be durable if you thinner aluminum, so may it be in the present situation? I am satisfied because I bought it cheaply in the campaign.
This review is about item#06564494.
Movement of electric tools, materials, etc.
1
From Japan
On 2015-10-11 08:31:02
Overall, the quality is low
This review is about item#06564494.
Transportation of tools from car to field
2
From Japan
On 2015-05-06 15:16:50
I think that it is the worst for the casters to be slightly sloppy to make as in other reviews. If the accuracy of the bearing part is bad and it sounds like a flat sound if it is flat, it will do something but it will not be suitable for walking by pushing the road etc. Also, the collapsed part of the handle was unusually hard and I was able to fold somehow at first, but I could not fold in about 10 times of use. Although there may be solid differences, I thought that this should be at delivery, but I can not use it in this way. Returns are also under consideration.
This review is about item#06564494.
Garbage disposal etc.
1
From Japan
On 2014-10-23 08:17:16
When you carry rattling the way of pavement, the surrounding house sounds fascinating, I tried to grease up but there is no change, I'm disappointed
This review is about item#06564494.
Mainly transporting garbage
2
From Japan
On 2014-09-29 11:31:05
My mother used it for transporting trash, since the old dolly broke the broken caster, I bought it for being stretched by aluminum. Impression of the first use: It was told that the sound is amazing (I thought I was out of oil but I did not change), the bolt was loose, light but it is casually, cheap. I wonder if it is better to purchase a trustworthy product of a proper manufacturer even if it is a bit more expensive
This review is about item#06564494.
I am visiting at a dental office. I use it to carry a machine that scrapes roentgenes and teeth to the patient's house
4
From Japan
On 2014-06-04 21:21:32
I like the place which can be stored in a car lightly and compactly. The size is also exactly good this time it is the 5th machine. Because it is made of aluminum, it is easy to care for without rust. However, it is a difficult point to carry a heavy baggage in a place where there are steps, which is fragile.
This review is about item#06564494.

Related Products