Buy more than* S$200* and get FREE SHIPPING

Spring suspension weighter

5.00 (1)
Unit Dimensions Width (mm)
180, 180
Overall Length (mm)
430, 430
...see all
Product Options
ADD TO CART
Weight (kg) Minimum Scale (kg) Minimum Scale (g) Minimum Scale Value Minimum Weighing (kg) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (kg) Minimum Scale (kg) Minimum Scale (g) Minimum Scale Value Minimum Weighing (kg) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
2.6, 2.6 - 500, 500 500g, 500g 500g, 500g 100, 100 1pc(s) 1 03788364 -
Discontinued
[x]
2.5, 2.5 - 200, 200 200g, 200g 200g, 200g 50, 50 1pc(s) 1 03788355 -
Discontinued
[x]
2.6, 2.6 1, 1 - - 1kg, 1kg 150, 150 1pc(s) 1 03788373 509.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I purchased for hunting. (In order to measure the weight of the prey)
5
From Japan
On 2017-01-14 13:00:14
Since making product that was firm, we are very satisfied. Scale also has been easy to see very handy. There is that with even inexpensive ones, but since had immediately broken, I purchased I think that a reliable thing.
This review is about item#3788373.

Related Products