Buy more than* S$200* and get FREE SHIPPING

Digital Crane scale type Champion

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
145, 145
Dimensions B (mm)
185, 185
Dimensions D (mm)
240, 240
Dimensions A (mm)
260, 260
...see all>
Product Options
ADD TO CART
Weighing Capacity Weight (kg) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weighing Capacity Weight (kg) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1.5t, 1.5t 6.5, 6.5 1pc(s) 1 06068955 2,579.99 SGD
Shipped after 2018-05-02
2t, 2t 7.2, 7.2 1pc(s) 1 06068964 -
Discontinued
[x]
ADD TO CART

Related Products