Buy more than* S$200* and get FREE SHIPPING

Digital Crane scale type Champion

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
145, 145
Dimensions A (mm)
260, 260
Weight (kg)
6.7, 6.7
...see all>
Product Options
ADD TO CART
Minimum Display (g) Dimensions B (mm) Dimensions D (mm) Weighing (kg) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Minimum Display (g) Dimensions B (mm) Dimensions D (mm) Weighing (kg) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- 170, 170 225, 225 150, 150   1pc(s) 1 06068921 2,269.99 SGD
Shipped after 2018-01-31
100/200/500 (with graduation change) 175, 175 230, 230 600, 600 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 06068946 2,449.99 SGD
Shipped after 2018-02-06
- 170, 170 225, 225 60, 60   1pc(s) 1 06068912 2,269.99 SGD
Shipped after 2018-01-31
- 175, 175 230, 230 300, 300   1pc(s) 1 06068937 2,319.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products