Buy more than* S$200* and get FREE SHIPPING

Super offset 5five

Purpose
Deburring, bead removing
Maximum Operating Speed (m/min)
72
Bond
BAF
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Abrasive Material
A
Thickness (mm)
5
Grain Size
36
Application 2
For every offset wheels grinding
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C15012 05972206 -
Discontinued
[x]
ADD TO CART

Related Products