Buy more than* S$200* and get FREE SHIPPING

ISOMEC Bushings 1210 Type N (New JIS Parallel Key)

Nominal Set Screw (inch)
W3/8
Set Screw Number of Units
2
Set Screw Length (inch)
5/8
Set Screw Hexagonal Wrench Nominal (mm)
5
Allowable Transmission Torque (N, m)
290
Dimensions B (mm)
25
Dimensions A (mm)
47.6
Type
1
Weight (kg)
0.23
...see all>
Product Options
ADD TO CART
Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x5 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi15-N 06347311 20.99 SGD
Shipped after 2018-05-31
6x6 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi22-N 06337746 20.99 SGD
In stock
8x7 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi30-N 06347345 20.99 SGD
In stock
6x6 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi18-N 06337712 20.99 SGD
Shipped after 2018-05-31
8x7 28   1pc 1 1210-phi28-N 06337773 18.99 SGD
In stock
5x5 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi16-N 06347327 20.99 SGD
Shipped after 2018-05-31
10x8 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi32-N 06347354 21.99 SGD
Shipped after 2018-05-31
6x6 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi20-N 06337737 20.99 SGD
In stock
6x6 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi19-N 06337721 19.99 SGD
In stock
5x5 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi17-N 06347336 20.99 SGD
Shipped after 2018-05-31
8x7 24   1pc 1 1210-phi24-N 06337755 18.99 SGD
In stock
8x7 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi25-N 06337764 20.99 SGD
In stock
5x5 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1210-phi14-N 06347302 19.99 SGD
In stock
ADD TO CART

Related Products