Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linear head LH series 4L type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Gear Head Mounting Angle Dimensions (mm)
80
Maximum Load 50Hz/60Hz
35/31
Rack Speed(mm/s)
45
...see all>
Product Options
ADD TO CART
Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4LF45N-6 00528647 319.99 SGD
Shipped after 2018-07-03
700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4LF45N-7 00528656 339.99 SGD
Shipped after 2018-07-03
500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4LF45N-5 00528631 289.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products