Buy more than* S$200* and get FREE SHIPPING

Point tap (for difficult-to-cut materials) (CPM-POT)

Chamfer Lcf
5P
Chamfer
5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Length (mm) Number of Flutes Accuracy notation Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Length (mm) Number of Flutes Accuracy notation Screw Diameter Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 29 3 - M12 1.25 9 6.5 29 48 8.5 OH4 1pc 1 CPM-POT OH4 M12 x1.25 06620512 37.99 SGD
Shipped after 2018-01-23
34 9 2 STD M1.4 0.3 5 2.5 9 - 3 OH1 1pc 1 CPM-POT M1.4 x0.3 08156032 41.99 SGD
Shipped after 2018-01-23
36 10 2 STD M1.6 0.35 5 2.5 10 - 3 OH2 1pc 1 CPM-POT M1.6 x0.35 08156041 44.99 SGD
Shipped after 2018-01-23
40 12 2 STD M2 0.4 5 2.5 12 - 3 OH2 1pc 1 CPM-POT M2 x0.4 08156066 33.99 SGD
Shipped after 2018-01-31
44 14 2 STD M2.5 0.45 5 2.5 14 - 3 OH2 1pc 1 CPM-POT M2.5 x0.45 08156075 23.99 SGD
Shipped after 2018-01-22
44 14 2 STD M2.6 0.45 5 2.5 14 - 3 OH2 1pc 1 CPM-POT M2.6 x0.45 08156084 24.99 SGD
Shipped after 2018-01-23
130 45 4 STD M27 3 18 15 45 71 20 OH4 1pc 1 CPM-POT M27 x3 08156215 319.99 SGD
Shipped after 2018-01-23
130 45 4 STD M27 1.5 18 15 45 71 20 OH4 1pc 1 CPM-POT M27 x1.5 08156224 319.99 SGD
Shipped after 2018-01-23
36 11 2 STD M1.7 0.35 5 2.5 11 - 3 OH2 1pc 1 CPM-POT M1.7 x0.35 08156057 41.99 SGD
Shipped after 2018-01-23
115 38 4 STD M22 2.5 16 13 38 63 17 OH4 1pc 1 CPM-POT M22 x2.5 08156172 219.99 SGD
Shipped after 2018-01-23
185 67 4 STD M48 5 32 29 67 98 38 OH5 1pc 1 CPM-POT M48 x5 08156285 1,029.99 SGD
Shipped after 2018-01-23
105 37 4 STD M20 2.5 15 12 37 58 15 OH4 1pc 1 CPM-POT M20 x2.5 08156154 169.99 SGD
Shipped after 2018-01-23
105 37 4 STD M20 1.5 15 12 37 58 15 OH4 1pc 1 CPM-POT M20 x1.5 08156163 169.99 SGD
Shipped after 2018-01-22
115 38 4 STD M22 1.5 16 13 38 63 17 OH4 1pc 1 CPM-POT M22 x1.5 08156181 219.99 SGD
Shipped after 2018-01-23
135 48 4 STD M30 3.5 20 17 48 74 23 OH4 1pc 1 CPM-POT M30 x3.5 08156233 399.99 SGD
Shipped after 2018-01-23
135 48 4 STD M30 1.5 20 17 48 74 23 OH4 1pc 1 CPM-POT M30 x1.5 08156242 399.99 SGD
Shipped after 2018-01-23
88 30 3 STD M14 2 11 8 30 48 10.5 OH4 1pc 1 CPM-POT M14 x2 08156093 67.99 SGD
Shipped after 2018-01-23
88 30 3 STD M14 1.5 11 8 30 48 10.5 OH3 1pc 1 CPM-POT M14 x1.5 08156102 67.99 SGD
Shipped after 2018-01-23
95 32 4 STD M16 2 13 10 32 52 12.5 OH4 1pc 1 CPM-POT M16 x2 08156111 89.99 SGD
Shipped after 2018-01-22
95 32 4 STD M16 1.5 13 10 32 52 12.5 OH3 1pc 1 CPM-POT M16 x1.5 08156127 89.99 SGD
Shipped after 2018-01-23
100 37 4 STD M18 2.5 14 11 37 55 14 OH4 1pc 1 CPM-POT M18 x2.5 08156136 129.99 SGD
Shipped after 2018-01-23
145 51 4 STD M33 3.5 22 19 51 77 25 OH5 1pc 1 CPM-POT M33 x3.5 08156251 459.99 SGD
Shipped after 2018-01-23
155 57 4 STD M36 4 24 21 57 82 28 OH5 1pc 1 CPM-POT M36 x4 08156267 529.99 SGD
Shipped after 2018-01-23
175 60 4 STD M42 4.5 30 26 60 93 32 OH5 1pc 1 CPM-POT M42 x4.5 08156276 729.99 SGD
Shipped after 2018-01-23
120 45 4 STD M24 1.5 18 15 45 66 19 OH4 1pc 1 CPM-POT M24 x1.5 08156206 259.99 SGD
Shipped after 2018-01-23
100 37 4 STD M18 1.5 14 11 37 55 14 OH4 1pc 1 CPM-POT M18 x1.5 08156145 129.99 SGD
Shipped after 2018-01-23
120 45 4 STD M24 3 18 15 45 66 19 OH4 1pc 1 CPM-POT M24 x3 08156197 259.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products

OSG

OSG