Buy more than* S$200* and get FREE SHIPPING

Point Threaded Tap

Chamfer Lcf
5P
Chamfer
5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Length (mm) Number of Flutes Screw Diameter Lower Neck Part L1 (mm) Pitch (mm) Accuracy notation Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Length (mm) Number of Flutes Screw Diameter Lower Neck Part L1 (mm) Pitch (mm) Accuracy notation Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 OH4 82 29 3 M12 48 1.25 STD 9 6.5 29 1pc 1 EX-H-POT M12 x1.25 08155244 30.99 SGD
Shipped after 2018-03-02
12.5 OH4 95 32 3 M16 52 2 STD 13 10 32 1pc 1 EX-H-POT M16 x2 08155296 58.99 SGD
Shipped after 2018-03-01
15 OH4 105 37 3 M20 58 2.5 STD 15 12 37 1pc 1 EX-H-POT M20 x2.5 08155332 95.99 SGD
Shipped after 2018-03-01
15 OH4 105 37 3 M20 58 1.5 STD 15 12 37 1pc 1 EX-H-POT M20 x1.5 08155341 95.99 SGD
Shipped after 2018-03-02
17 OH4 115 38 3 M22 63 2.5 STD 16 13 38 1pc 1 EX-H-POT M22 x2.5 08155357 129.99 SGD
Shipped after 2018-03-02
23 OH5 135 48 3 M30 74 3.5 STD 20 17 48 1pc 1 EX-H-POT M30 x3.5 08155411 279.99 SGD
Shipped after 2018-03-02
25 OH5 145 51 3 M33 77 3.5 STD 22 19 51 1pc 1 EX-H-POT M33 x3.5 08155436 319.99 SGD
Shipped after 2018-03-02
4 OH2 48 13 3 M3.5 20 0.6 STD 6 3.2 13 1pc 1 EX-H-POT M3.5 x0.6 08155183 14.99 SGD
Shipped after 2018-03-02
4 OH3 48 13 3 M3.5 20 0.6 STD+1 6 3.2 13 1pc 1 EX-H-POT M3.5 x0.6 08155192 14.99 SGD
Shipped after 2018-03-02
8.5 OH4 82 29 3 M12 48 1.5 STD+1 9 6.5 29 1pc 1 EX-H-POT M12 x1.5 08155235 34.99 SGD
Shipped after 2018-03-02
14 OH4 100 37 3 M18 55 2.5 STD 14 11 37 1pc 1 EX-H-POT M18 x2.5 08155314 76.99 SGD
Shipped after 2018-03-02
20 OH4 130 45 3 M27 71 3 STD 18 15 45 1pc 1 EX-H-POT M27 x3 08155393 229.99 SGD
Shipped after 2018-03-02
20 OH4 130 45 3 M27 71 1.5 STD 18 15 45 1pc 1 EX-H-POT M27 x1.5 08155402 229.99 SGD
Shipped after 2018-03-02
10.5 OH3 88 30 3 M14 48 1.5 STD 11 8 30 1pc 1 EX-H-POT M14 x1.5 08155287 43.99 SGD
Shipped after 2018-03-01
17 OH4 115 38 3 M22 63 1.5 STD 16 13 38 1pc 1 EX-H-POT M22 x1.5 08155366 129.99 SGD
Shipped after 2018-03-02
19 OH4 120 45 3 M24 66 3 STD 18 15 45 1pc 1 EX-H-POT M24 x3 08155375 169.99 SGD
Shipped after 2018-03-02
19 OH4 120 45 3 M24 66 1.5 STD 18 15 45 1pc 1 EX-H-POT M24 x1.5 08155384 169.99 SGD
Shipped after 2018-03-02
8.5 OH3 82 29 3 M12 48 1 STD 9 6.5 29 1pc 1 EX-H-POT M12 x1 08155262 38.99 SGD
Shipped after 2018-03-02
10.5 OH4 88 30 3 M14 48 2 STD 11 8 30 1pc 1 EX-H-POT M14 x2 08155271 42.99 SGD
Shipped after 2018-03-02
12.5 OH3 95 32 3 M16 52 1.5 STD 13 10 32 1pc 1 EX-H-POT M16 x1.5 08155305 56.99 SGD
Shipped after 2018-03-02
8.5 OH5 82 29 3 M12 48 1.25 STD+1 9 6.5 29 1pc 1 EX-H-POT M12 x1.25 08155253 34.99 SGD
Shipped after 2018-03-02
14 OH4 100 37 3 M18 55 1.5 STD 14 11 37 1pc 1 EX-H-POT M18 x1.5 08155323 76.99 SGD
Shipped after 2018-03-02
25 OH4 110 37 3 M33 47 1.5 STD 22 19 37 1pc 1 EX-H-POT M33 x1.5 08155445 319.99 SGD
Shipped after 2018-03-02
8.5 OH3 82 29 3 M12 48 1.5 - 9 6.5 29 1pc 1 EX-H-POT M12 x1.5 08155226 27.99 SGD
Shipped after 2018-03-02
3 OH1 34 9 2 M1.4 - 0.3 STD 5 2.5 9 1pc 1 EX-H-POT OH1 M1.4 x0.3 06620801 29.99 SGD
Shipped after 2018-03-02
3 OH1 36 11 2 M1.7 - 0.35 STD 5 2.5 11 1pc 1 EX-H-POT OH1 M1.7 x0.35 06620817 26.99 SGD
Shipped after 2018-03-02
3 OH1 40 12 2 M2 - 0.4 STD 5 2.5 12 1pc 1 EX-H-POT OH1 M2 x0.4 06620826 22.99 SGD
Shipped after 2018-03-02
3 OH1 42 13 2 M2.3 - 0.4 STD 5 2.5 13 1pc 1 EX-H-POT OH1 M2.3 x0.4 06620835 20.99 SGD
Shipped after 2018-03-01
23 OH4 135 48 3 M30 74 1.5 STD 20 17 48 1pc 1 EX-H-POT M30 x1.5 08155427 279.99 SGD
Shipped after 2018-03-02
28 OH5 155 57 4 M36 82 4 STD 24 21 57 1pc 1 EX-H-POT M36 x4 08155454 369.99 SGD
Shipped after 2018-03-02
28 OH4 110 39 4 M36 49 1.5 STD 24 21 39 1pc 1 EX-H-POT M36 x1.5 08155463 369.99 SGD
Shipped after 2018-03-02
32 OH5 175 60 4 M42 93 4.5 STD 30 26 60 1pc 1 EX-H-POT M42 x4.5 08155472 509.99 SGD
Shipped after 2018-03-02
32 OH3 120 39 4 M42 49 1.5 STD 30 26 39 1pc 1 EX-H-POT M42 x1.5 08155481 509.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products

OSG

OSG