Buy more than* S$200* and get FREE SHIPPING

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT)

Chamfer Lcf
2.5P
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Helix Angle (Degree)
35
Chamfer
2.5P
Shank Diameter d (phi mm)
3
Pricision
OH1
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Accuracy notation Screw Length Lc (mm) Overall Length L (mm) Screw Length (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy notation Screw Length Lc (mm) Overall Length L (mm) Screw Length (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
STD 13 42 45 M2.3 0.4 1pc 1 EX-H-SFT OH1 M2.3 x0.4 06621054 16.99 SGD
Shipped after 2018-01-26
STD 14 44 13 M2.6 0.45 1pc 1 EX-H-SFT OH1 M2.6 x0.45 06621072 15.99 SGD
Shipped after 2018-01-25
- 12 40 13 M2 0.4 1pc 1 EX-H-SFT OH1 M2 x0.4 06621045 19.99 SGD
In stock
- 14 44 45 M2.5 0.45 1pc 1 EX-H-SFT OH1 M2.5 x0.45 06621063 13.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products

OSG

OSG