Buy more than* S$200* and get FREE SHIPPING

Spiral tap (high speed synchronous type) (HS-SFT)

Chamfer
3P
Pricision
OH4
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Diameter Nominal Dimension Pitch (mm) Shank Precision Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Helix Angle (Degree) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Diameter Nominal Dimension Pitch (mm) Shank Precision Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Helix Angle (Degree) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 M10 - 1.5 h7 3P 8 5.5 12 45 41 8 1pc 1 HS-SFT OH4 M10 x1.5 06623041 54.99 SGD
Shipped after 2018-01-24
82 M12 M12 1.5 - - - - 14 - 48 10 1pc 1 HS-SFT OH4 M12 x1.5 06623066 67.99 SGD
Shipped after 2018-01-25
82 M12 M12 1.25 - - - - 14 - 48 10 1pc 1 HS-SFT OH4 M12 x1.25 06623057 67.99 SGD
Shipped after 2018-01-25
70 M8 - 1.25 h7 3P 8 5 10 45 37 8 1pc 1 HS-SFT OH4 M8 x1.25 06623023 49.99 SGD
Shipped after 2018-01-25
75 M10 M10 1.25 - - - - 12 - 41 8 1pc 1 HS-SFT OH4 M10 x1.25 06623032 54.99 SGD
Shipped after 2018-01-25
88 M14 M14 1.5 - - - - 16 - 48 12 1pc 1 HS-SFT OH4 M14 x1.5 06623084 85.99 SGD
Shipped after 2018-01-24
82 M12 - 1.75 h7 3P 9 6.5 14 45 48 10 1pc 1 HS-SFT OH4 M12 x1.75 06623075 67.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products

OSG

OSG