Buy more than* S$200* and get FREE SHIPPING

Carbide 4 blade short end mill (MG - EMS)

Number of Blades
4
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Helix Angle Tolerance Blade Diameter (phi mm) TRUSCO Part Number Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) 2015 Trusco Published Pages Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Helix Angle Tolerance Blade Diameter (phi mm) TRUSCO Part Number Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) 2015 Trusco Published Pages Helix Angle (Degree) Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 - 0--0.030 - 200-6511 - - - 1 0028 30 22 10 10 1pc 1 MG-EMS 10 05590286 179.99 SGD
Shipped after 2018-03-02
- 30degree -0.014--0.028 2.5 200-6430 4 8 40 1 0028 - - - - 1pc 1 MG-EMS 2.5 05590207 70.99 SGD
Shipped after 2018-03-02
70 - 0~-0.030 - - - - - - 30 19 10 9 1pc 1 MG-EMS 9 05590277 169.99 SGD
Shipped after 2018-03-02
50 - 0~-0.030 - 200-6472 - - - 1 0028 30 13 6 6 1pc 1 MG-EMS 6 05590243 95.99 SGD
Shipped after 2018-03-02
75 - 0~-0.030 - 200-6529 - - - 1 0028 30 26 12 12 1pc 1 MG-EMS 12 05590295 229.99 SGD
Shipped after 2018-03-02
45 - 0~-0.030 - 200-6448 - - - 1 0028 30 8 6 3 1pc 1 MG-EMS 3 05590216 70.99 SGD
Shipped after 2018-03-02
60 - 0~-0.030 - 200-6499 - - - 1 0028 30 19 8 8 1pc 1 MG-EMS 8 05590261 129.99 SGD
Shipped after 2018-03-02
45 - 0~-0.030 - 200-6456 - - - 1 0028 30 11 6 4 1pc 1 MG-EMS 4 05590225 80.99 SGD
Shipped after 2018-03-02
50 - 0~-0.030 - 200-6464 - - - 1 0028 30 13 6 5 1pc 1 MG-EMS 5 05590234 85.99 SGD
Shipped after 2018-03-02
60 - 0~-0.030 - 200-6481 - - - 1 0028 30 16 8 7 1pc 1 MG-EMS 7 05590252 119.99 SGD
Shipped after 2018-03-02
40 - 0~-0.030 - 200-6421 - - - 1 0028 30 6 4 2 1pc 1 MG-EMS 2 05590191 70.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products

OSG

OSG