Buy more than* S$200* and get FREE SHIPPING

High helical reamer Straight shank

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer Length (mm)
5
Chamfer Length T (mm)
5
Blade Diameter Tolerance (mm)
0~+0.005
Shank Length l2 (mm)
30
Blade Length l1 (mm)
25
Blade Diameter D (phi mm)
5.01
Shank Diameter Tolerance
h7
Overall Length L (mm)
90
Blade Diameter (phi mm)
5.01
Shank Diameter (phi mm)
5
Blade Length (mm)
25
Tolerance
+0.005/0
Chamfer Length
5
Overall Length (mm)
90
Blade Length
25
Number of Blades
3
Blade Diameter
5.01
Length
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HH 5.01 04184591 37.99 SGD
Shipped after 2018-05-30
ADD TO CART