Buy more than* S$200* and get FREE SHIPPING

Tapered pin reamer

Taper
1/50
Dimensions a (mm)
5
...see all>
Product Options
ADD TO CART
Number of Blades Center Form Large end diameter D 1 (Φ mm) Shank Length l2 (mm) Blade Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Dimention D2 (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Center Form Large end diameter D 1 (Φ mm) Shank Length l2 (mm) Blade Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Dimention D2 (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 3.36 20 42 2.5 2.5 2.4 57 1pc 1 TPR 2.5 04233372 38.99 SGD
Shipped after 2018-02-26
4 - 2.24 15 37 2.5 1.5 1.4 57 1pc 1 TPR 1.5 04233171 41.99 SGD
Shipped after 2018-02-26
6 JI 12 35 155 12 9 8.9 190 1pc 1 TPR 9.0 04233652 129.99 SGD
Shipped after 2018-02-26
4 - 1.82 14 32 2.5 1.2 1.1 50 1pc 1 TPR 1.2 04233144 49.99 SGD
Shipped after 2018-02-26
ADD TO CART