Buy more than* S$200* and get FREE SHIPPING

Bearing unit Cast iron pillow type unit Oil-free type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions N1(mm)
38
Dimensions H2(mm)
176
Dimensions H1 (mm)
33
Dimensions J (mm)
260
Dimensions N (mm)
25
Dimensions B (mm)
75
Dimension S (mm)
30
Dimensions A (mm)
90
Mounting Bolt Nominal Designation
M20
Dimension L1 (mm)
105
Standard Dynamic Load Rating (kN)
92.5
Standard static Load Rating (kN)
60
Dimension H (mm)
90
Dimensions L (mm)
340
Shaft Diameter (phi mm)
65
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP313 00359545 199.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products

NTN

NTN