Buy more than* S$200* and get FREE SHIPPING

Speed Controller

Control Flow Effective Cross-sectional Area (mm2)
25.5
Free Flow Effective Cross-sectional Area (mm2)
25.5
Controlled Flow Rate (L/min[ANR])
1670
Free Flow Flow Rate (L/min [ANR])
1670
Proof pressure (MPa [kgf / cm 2 ])
1.5
RPM needle
8
Ambient Temperature and Water Temperature (Degree c)
-5 -60 (No freezing)
Lower Operating Pressure (MPa)
0.05
Screw Type
Rc
Maximum Working Pressure (MPa)
1
Port Size
3/8
Effective Sectional Area (mm2)
Remaining pressure valves: 0.8
Body Size
1/2 standard
Fluid
Air
Weight (g)
225
Compatible
Cylinder tube: inside diameter 40,50,63,80,100mm
Specification
With residual pressure exhaust gas valve
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS4000E-03 03393135 45.09 SGD
In stock
ADD TO CART

Related Products