Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter's square Large Silver Standard type (1m x 60cm)

4.67 (3)
2015 Trusco Published Pages
1 0954
2014 TRUSCO Published Page
1-0895
Rear Side Scale (short branches)
(Outside) 60cm
Rear Side Scale (long branches)
(Outer) 1m
Front Side Scale (short branches)
(Outside) 60cm
Front Side Scale (long branches)
(Outer) 1m
Measuring Range (cm)
0-100, 0-100
Length 2 (mm)
1030, 1030
Length 1 (mm)
630, 630
Pricision
For every squareness / 100mm + / over 0.1mm less than or equal to the length of tolerance / + / over 0.5mm
Scale
Front and back the same eye
Weight (g)
1102, 1102
Thickness (mm)
2.5, 2.5
Width (mm)
35, 35
Shape
Same thickness
Material
Stainless
TRUSCO Part Number
112-9431, 112-9431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 63400 02008702 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Factory stock
5
From Japan
On 2017-09-16 16:58:15
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#2008702.
For inspection
4
From Japan
On 2017-06-09 18:34:40
The product was nice, but it was somewhat different from what I was thinking.
This review is about item#2008702.
Score of steel frame
5
From Japan
On 2016-12-20 07:34:26
It is easy to use, cheap, easy to read, cheap
This review is about item#02008702.

Related Products