Buy more than* S$200* and get FREE SHIPPING

Board Marker Midium Type

Caution
please store it in horizontal condition
Purpose
For White Board
Green Purchasing Law
Compatible
Line Width (mm)
2.0 - 2.6
Maximum Diameter (phi mm)
18.3
Ecomark Certification Number
5112580
Type
Medium print
Weight (g)
19.1
Overall Length (mm)
131.5
Material
Axis, cap: recycled resin
Ingredients
Alcohol oil-based pigments
Specification
Product compliable with Act on Promoting Green Purchasing
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 YYR1-BK 00713422 -
Discontinued
[x]
Blue 1PC 1 YYR1-BL 00713431 -
Discontinued
[x]
Red 1PC 1 YYR1-R 00713456 -
Discontinued
[x]
ADD TO CART

Related Products