Buy more than* S$200* and get FREE SHIPPING

Shank Felt Wheel Straight

Caution
* Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt.
Diameter x Width W (mm)
6x12
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Felt
Abrasive Material
None
Shaft Diameter (phi mm)
3
Type
Felt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 FUS612H 02785973 50.90 SGD
In stock
ADD TO CART

Related Products