Buy more than* S$200* and get FREE SHIPPING

New baby chuck Straight shank

3.00 (1)
Dimensions D3 (phi mm)
25
Dimensions L (mm)
150
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Dimension L1 (mm) Weight (kg) Dimension d (phi mm) Dimention D2 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension L1 (mm) Weight (kg) Dimension d (phi mm) Dimention D2 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 34 0.67 2.5-13 34.5 1pc 1 ST25-NBS13-150 06746117 189.90 SGD
Shipped after 2017-12-21
20 24 0.6 0.25-6 19.5 1pc 1 ST25-NBS6-150 06746056 159.90 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Milling
3
From Japan
On 2012-10-04 18:34:17
There is an error in the specification explanation. There is no through hole. In the explanation, there is a description that there is a through hole at L = 200! By the way, when asked to process the through hole I was charged the amount close to the main body!
This review is about item#06746126.

Related Products