Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Floor Broom

Purpose
For floors like each type of tiling, wooden flooring, etc. Perfect for stores, office floors and halls, stair cleaning, etc.
Brush Width (mm)
About 300
Material (Trim)
Polyester (recycled resins) 60 % 20% Horsehair 20% Palm
Material (head)
ABS resin
Material (Handle Part)
22.2 phi STEEL PIPE ON AAS RESIN ADHESION COATING
Material (Brush Part)
Polyester (recycled resins) 60 % 20% Horsehair 20% Palm
Shank Diameter (phi mm)
22.2
Type
Main body
Weight (g)
About 548
Color
Yellow
Overall Length (mm)
1268
Description 2
Hawk head 180 degree angle turn freely.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-868-830-0 06760661 -
Discontinued
[x]
ADD TO CART

Related Products