Buy more than* S$200* and get FREE SHIPPING

Standard dial gauge

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order., * For separately delivered items, if you order with cash on delivery will be shipped the following day [For calibration-written products, cancellation is impossible after ordering]
Mitutoyo Part Number
2048S-10
Repeat Accuracy (micro m)
5
1/10 Rotation Adjacent Error (micrometer)
8
(Indication Error) Double Rotation (microm)
+/-15
Long Needle 1 Turn (mm)
1
(Indication Error) Total Measuring Range (microm)
+/-15
(Indication Error) Single Rotation (microm)
+/-10
(Indication Error) 1 / 2 Rotaion (m)
+/-9
Return Error (microm)
5
Scale Specification
+/-0-100
Scale Interval (mm)
0.01
Series
2
Measuring Range (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DG0.01-10MM 06786376 119.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products