Buy more than* S$200* and get FREE SHIPPING

Indoor Type Single Phase 100 V General Powered Products Electric Works Drum

4.50 (2)
2015 Trusco Published Pages
3 1857
2014 TRUSCO Published Page
2-2617
Cable Specification - Thickness (mm2)
3.5, 3.5
Electric Wire Permissible Current (A)
32, 32
Outlet Specification
2P, 2P
Electric Wire Specification-Number of Cores
2, 2
Electric Wire Specification-Classification
SVCT, SVCT
Electric Cable Specification - Length (m)
20, 20
Rated Current (A)
15, 15
Plug Socket Shape
Double pole
Plug Socket Number
4, 4
Rated Voltage (V)
125, 125
Type
Indoor
Weight (kg)
6.0, 6.0
TRUSCO Part Number
125-5151, 125-5151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP-204F 02169307 139.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For tools and tools that require large current such as hatch
5
From Japan
On 2011-01-25 01:57:38
Less voltage drops Yet 3.5 scores
This review is about item#02169307.
It is mainly for air compressor.
4
From Japan
On 2009-11-18 20:22:13
I think this specification is good at this price.
This review is about item#02169307.

Related Products