Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jet Chisel, Air-Operated High Speed Multi Needle Chisel

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
No-load Blows Number (min-1)
4000
Standard Length of Needle (mm)
180
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.35
Main Part Dimension (mm)
264x173
Weight (kg)
3.5
TRUSCO Part Number
116-6778
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 JEX-66 02156165 1,079.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2017-04-09 20:50:21
When rust is heavy, first drop it with a big size glasses and then move to the next stage with Sanda.
This review is about item#2156165.
Stolen mortar plants, Keren
5
From Japan
On 2014-08-19 12:41:08
Repeat order. Although it has a weight of 3.5 kg, the angle of the grip is also good, it does not matter if you hold with both hands. I am using it considerably hard, but I am satisfied without breakdown.
This review is about item#02156165.
I am removing the mist attached to the conveyor chain. If possible, I would like the length of the glasses to be as long as 50 mm (180 mm? Used) Can be saved if the spread of the destination can be changed to about 2 stages
4
From Japan
On 2007-10-18 08:59:28
It is difficult to work all day because it is a heavy item Now I am working with a balancer but I think it would be fine if there is a balancer hook Factory air is dry air so there is no oil so long as it is a fuel filler eg lubricate air hose Even in a tank
This review is about item#02156165.

Related Products