Buy more than* S$200* and get FREE SHIPPING

Socket Wrench Set

Box Dimension (mm)
Width 293x depth 136x height 49
Number of Set Items
13
Plug-in Angle (mm [inch])
9.5 [3/8]
Weight (kg)
1.50
Set Contents
All 13 items (socket: 10 / handle: 3) Socket (hexagon): 3D-08, 10, 12, 13, 14 Socket (Dodecagon): 3D-15, 17, 19, 21, 22 Ratchet handle: 271 Extension bar: 305(75mm), 306(150mm)
TRUSCO Part Number
116-5542
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(13PCSet) 1 3108 02175591 -
Discontinued
[x]
ADD TO CART

Related Products