Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral tap for aluminum material

Screw Type
M
Number of Flutes
3
Grade
P3
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Diameter (mm) Screw Length (mm) Dimensions Lk (mm) Shank Diameter (phi mm) Dimensions k (mm) Screw Diameter Pitch (mm) Manufacture'w product code Pitch Shank Diameter (mm) Overall Length (mm) Screw Length l (mm) Blade Diameter Chamfer Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Diameter (mm) Screw Length (mm) Dimensions Lk (mm) Shank Diameter (phi mm) Dimensions k (mm) Screw Diameter Pitch (mm) Manufacture'w product code Pitch Shank Diameter (mm) Overall Length (mm) Screw Length l (mm) Blade Diameter Chamfer Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 10 24 8 7 5.5 M10 1.25 ASHMR010N1 1.25 7 75 24 10 1.5P 7 1pc 1 AL-SP P3 M10 x1.25 (1.5P) 04463864 30.99 SGD
Shipped after 2018-06-27
75 10 24 - 7 - M10 1.25 ASHMR010N 1.25 7 75 24 10 2.5P 7 1pc 1 AL-SP P3 M10 x1.25 (2.5P) 04463873 30.99 SGD
Shipped after 2018-06-26
82 12 29 9 8.5 6.5 M12 1.5 ASHMR012O1 1.5 8.5 82 29 12 1.5P 8.5 1pc 1 AL-SP P3 M12 x1.5 (1.5P) 04463943 40.99 SGD
Shipped after 2018-06-26
88 14 30 - 10.5 - M14 1.5 ASHMR014O 1.5 10.5 88 30 14 2.5P 10.5 1pc 1 AL-SP P3 M14 x1.5 (2.5P) 04463995 53.99 SGD
Shipped after 2018-06-27
82 12 29 9 8.5 6.5 M12 1 ASHMR012M1 1 8.5 82 29 12 1.5P 8.5 1pc 1 AL-SP P3 M12 x1.0 (1.5P) 04463907 45.99 SGD
Shipped after 2018-06-27
82 12 29 - 8.5 - M12 1 ASHMR012M 1 8.5 82 29 12 2.5P 8.5 1pc 1 AL-SP P3 M12 x1.0 (2.5P) 04463916 45.99 SGD
Shipped after 2018-06-27
88 14 30 11 10.5 8 M14 1.5 ASHMR014O1 1.5 10.5 88 30 14 1.5P 10.5 1pc 1 AL-SP P3 M14 x1.5 (1.5P) 04463986 53.99 SGD
Shipped after 2018-06-27
82 12 29 - 8.5 - M12 1.5 ASHMR012P1 1.5 8.5 82 29 12 2.5P 8.5 1pc 1 AL-SP P3 M12 x1.5 (2.5P) 04463952 31.99 SGD
Shipped after 2018-06-26
95 16 32 - 12.5 - M16 1.5 ASHMR016O1 1.5 12.5 95 - 16 1.5P 12.5 1pc 1 AL-SP P3 M16 x1.5 (1.5P) 04464022 74.99 SGD
Shipped after 2018-06-26
95 16 32 13 12.5 10 M16 1.5 ASHMR016O 1.5 12.5 95 32 16 2.5P 12.5 1pc 1 AL-SP P3 M16 x1.5 (2.5P) 04464031 69.99 SGD
Shipped after 2018-06-27
75 10 24 - 7 - M10 1 ASHMR010M 1 7 75 24 10 2.5P 7 1pc 1 AL-SP P3 M10 x1.0 (2.5P) 04463855 30.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products