Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Mini Speed ​​Controller A

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Dimensions T
R1/8
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
10
Dimensions C (phi mm)
13
Dimension B1 (mm)
33.6
Dimensions B2 (mm)
36
Dimensions E (mm)
17.5
Dimensions A (mm)
22.3
Dimensions L (mm)
13.5
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05-0.7
Operating Temperature Range (deg C)
-5-+60
Weight (g)
16.5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 FM6R-01W-O 02123362 13.99 SGD
In stock
ADD TO CART

Related Products