Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape for Business

4.60 (72)
Tensile Strength (N/10mm)
42.3
Adhesive Power (N/10mm)
4.00
Extensibility (%)
23
Tape Length (m)
35
Base Material
Cellophane
Thickness (mm)
0.05
...see all
Product Options
ADD TO CART
Adhesive Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber type 12 006-0348 1Pack(10Roll) 1 CT405AP-12 08435883 8.82 SGD
In stock
Rubber 15 006-0372 1Pack(10Roll) 1 CT405AP-15 08435892 10.38 SGD
In stock
Rubber type 18 006-0381 1Pack(10Roll) 1 CT405AP-18 06761851 12.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 7
3 star 6
2 star 2
1 star 1
Review Rating: 4.60
72 Customer Reviews
The reviews are automatic translation.
Mount Paste
5
From Japan
On 2016-12-28 21:36:53
The thickness of the tape, is satisfactory reason strength. Meet the terrible eyes and dabble in things inexpensive.
This review is about item#8435892.
Of wrapping paper taping, etc.
5
From Japan
On 2016-12-18 19:00:11
When the thing of other manufacturers, or worse tape is torn, because it may become to remain with glue after peeling off the tape glue, no longer used only NICHIBAN. Also collected every application ticket of NICHIBAN.
This review is about item#8435892.
Office work
1
From Japan
On 2016-12-08 15:18:47
The difference as I thought, do not fit on the application width is on thin (narrow). I think I would like to order after confirming the specifications from the next time.
This review is about item#8435883.
Packing work, etc.
5
From Japan
On 2016-11-15 17:08:42
Adhesive force is also to no problem, off condition is also good.
This review is about item#8435892.
Documents related
5
From Japan
On 2016-11-11 16:13:05
Since a 100 average and unpleasant I think it is indeed a NICHIBAN!
This review is about item#6761851.
Used for the product of labeling
5
From Japan
On 2016-11-07 16:56:09
In particular it has been used without problem. Workability seems to be good.
This review is about item#8435892.
Envelope paste, etc.
4
From Japan
On 2016-10-29 15:17:21
It feels good cheaper than other products.
This review is about item#8435892.
work
5
From Japan
On 2016-10-01 12:48:01
You can order with confidence in the good products while always. It is still NICHIBAN. We ask them to purchase discount timing in the e-mail magazine.
This review is about item#6761851.
good
5
From Japan
On 2016-08-15 16:24:36
Scotch tape I bought this before, a strange cut way, was troubled to find the end. This tape is a place where I thought, cut neatly, good compatibility with the tape cutter.
This review is about item#8435892.
At packing
5
From Japan
On 2016-06-07 14:47:10
Easy-to-use hard to peel off in the packing. I should be noted that good if a little more cheaply
This review is about item#06761851.

Related Products