Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch film 25 micron

5.00 (1)
Paper Tube Inside Diameter (mm)
76, 76
Thickness (microm)
25, 25
Weight (g/pc)
3920, 3920
Length (m)
300, 300
Width (mm)
500, 500
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 500Wx300M 03392331 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To fix the things to ship so that they will not break
5
From Japan
On 2016-12-14 14:43:45
Strong tensile strength is also very easy to use. I will order it additionally in the future.
This review is about item#3392331.