Buy more than* S$200* and get FREE SHIPPING

G standard end mill, 4 blades

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tolerance (mm)
+0.025-0
Blade Length l (mm)
55
Shank Diameter d (phi mm)
25
Overall Length L (mm)
125
Outside Diameter D (phi mm)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 4GE 30.0 06659886 229.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products