Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AG-SUS drill, regular

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Austenitic stainless steel, martensitic stainless steel, ferritic stainless steel, structural steel, low carbon steel
Flute Length l (mm)
69
Shank Diameter d (phi mm)
8
Blade Diameter D (phi mm)
7
Overall Length L (mm)
113
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AGSUSR 7.0 06341054 22.99 SGD
In stock
ADD TO CART

Related Products