Buy more than* S$200* and get FREE SHIPPING

DLC high speed steel drill

Purpose
Aluminum, aluminum alloy, aluminum alloy casting aluminum alloy die-cast copper alloy
Flute Length l (mm)
101, 101
Shank Diameter d (phi mm)
12.0, 12.0
Blade Diameter D (phi mm)
13.0, 13.0
Overall Length L (mm)
158, 158
Blade Diameter (phi mm)
13, 13
Point Angle (Degree)
135, 135
Shank Diameter (phi mm)
12, 12
Flute Length (mm)
101, 101
Tolerance
h7, h7
Overall Length (mm)
158, 158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DLCHD 13.0 05853976 59.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products