Buy more than* S$200* and get FREE SHIPPING

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0633
Corner Radius Re (mm)
0.4
Corner Height Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
4.76
Corner Radius (mm)
0.4
Breaker
R
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimention D2 (phi mm)
5.16
Dimention D1 (phimm)
12.7
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
15.5
Thickness (mm)
4.76
Material
NX2525
TRUSCO Part Number
120-1301
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 DNGG150404R 05351981 229.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products