Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide bar (coating C series)

5.00 (1)
Recommended Rotation Speed (min-1[r.p.m])
20000, 20000
Blade Diameter (phi mm)
9.5, 9.5
Shank Length (mm)
45.0, 45.0
Shank Diameter (phi mm)
6.0, 6.0
Blade Length (mm)
19.0, 19.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CB4C103TG 06742547 67.99 SGD
Shipped after 2018-06-28
1pc 1 CB4C103STG 06742626 67.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-12 20:18:48
A bit, I lost my purchase Although it is cost, it was good to buy
This review is about item#06742626.