Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infinite coated deep rib ball end mill (long neck ball end mill)

Caution
*In case of order with cash on delivery, it may be shipped after the next day.
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
0.37
Neck Angle Gamma (Degree)
12
Shank Diameter Tolerance
h5
Dimension r (mm)
0.2
Ball Radius (mm)
0.2
Blade Diameter (phi mm)
0.4
Shank Diameter (phi mm)
4
Blade Length (mm)
0.3
Overall Length (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Effective Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Effective Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 5.5 344-1181 1pc 1 MRB230 0.2 x5.5 x4 08037066 80.99 SGD
Shipped after 2018-06-27
0.75 0.75 344-1156 1pc 1 MRB230 0.2 x0.75 x4 08037032 57.99 SGD
Shipped after 2018-06-27
3.5 3.5 344-1164 1pc 1 MRB230 0.2 x3.5 x4 08037041 69.99 SGD
Shipped after 2018-06-27
6 6 344-1199 1pc 1 MRB230 0.2 x6 x4 08037075 80.99 SGD
Shipped after 2018-06-27
4.5 4.5 344-1172 1pc 1 MRB230 0.2 x4.5 x4 08037057 72.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products