Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TOP disk

5.00 (2)
Purpose
Works well in polishing and grinding of metals such as iron, stainless steel, aluminum, wood, plastics, etc.. Polishing, and cutting surface. For polishing the finshing touches of the base coat before plating or painting. Paint, rust removal. For rem, Works well in polishing and grinding of metals such as iron, stainless steel, aluminum, wood, plastics, etc.. Polishing, and cutting surface. For polishing the finshing touches of the base coat before plating or painting. Paint, rust removal. For rem, Works well in polishing and grinding of metals such as iron, stainless steel, aluminum, wood, plastics, etc.. Polishing, and cutting surface. For polishing the finshing touches of the base coat before plating or painting. Paint, rust removal. For rem, Works well in polishing and grinding of metals such as iron, stainless steel, aluminum, wood, plastics, etc.. Polishing, and cutting surface. For polishing the finshing touches of the base coat before plating or painting. Paint, rust removal. For r
Number of Blades
90
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumina 40 1Sheet 1 GP10015A3 09793515 7.99 SGD
In stock
Aluminum 120 1Sheet 1 GP10015A7 09793524 6.99 SGD
In stock
Aluminum 150 1Sheet 1 GP10015A8 09793533 6.99 SGD
In stock
Alumina 60 1Sheet 1 GP10015A4 09793926 7.99 SGD
In stock
Aluminum 80 1Sheet 1 GP10015A5 09793935 6.99 SGD
In stock
Alumina 100 1Sheet 1 GP10015A6 09793944 6.99 SGD
In stock
Alumina 180 1Sheet 1 GP10015A9 09793953 6.99 SGD
In stock
Alumina 240 1Sheet 1 GP10015A10 09793962 6.99 SGD
In stock
Alumina 400 1Sheet 1 GP10015A12 09793971 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of metal parts
5
From Japan
On 2017-06-03 16:44:45
It is well-tolerated and it will take securely the scratches after the turning processing It is planned to purchase repeat, but durability is also good and it seems to be used long
This review is about item#9793524.
Deburring of stainless steel end face for polishing
5
From Japan
On 2013-02-08 17:39:14
It compared with MonotaRo alumina polishing disk, but this one is easier to use without clogging. However, high price is a difficult point
This review is about item#09793962.

Related Products